Motion
PTW1000-75

ENERPAC
PTW1000-75

Torque Wrench - Pneumatic, 3/4 in Drive, 300 to 1000 ft-lbs, Length: 10.7000 in, 272 mm
Mi Item #18767414
MFR #PTW1000-75
Price$14,322.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PTW1000-75

Torque Wrench - Pneumatic, 3/4 in Drive, 300 to 1000 ft-lbs, Length: 10.7000 in, 272 mm
Mi Item #18767414
MFR #PTW1000-75

Mfr description
PTW1000-75 PTW1000, 3/4" DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,322.45/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    10.7000 in, 272 mm
  • Shipping Weight
    34 lbs
  • Single Part Length
    10.7000 in, 272 mm
  • Tool Weight
    17.4 lbs, 7.9 kg
  • Weight
    17.4 lbs, 7.9 kg

Details

  • Additional Information
    Applications: Torque, Calibration Certificate: Included
  • Certification
    Calibration Certificate
  • Description
    Pneumatic Torque Wrench.
  • Drive Shape
    Square
  • Features
    Ergonomic, High speed continuous rotation, Low friction planetary gearbox, Low noise air motor, Low vibration
  • Head Style
    Square Drive
  • Maximum Torque
    113 N-m
  • Minimum Torque
    300, 407 N-m
  • Tool Type
    Pneumatic
  • Torque Range (ft-lbs)
    300 to 1000 ft-lbs
  • Torque Range (in-lbs)
    3600 to 12000 in-lbs
  • Torque Range (N-m)
    407 to 1356 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)