Motion
PUSD52

ENERPAC
PUSD52

Hydraulic Ram - Double-Acting, 0.71 ton Capacity, 0.8900 in Stroke, 4.1800 in Retracted, 5.0700 in Extended
Mi Item #18767419
MFR #PUSD52
Price$1,296.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PUSD52

Hydraulic Ram - Double-Acting, 0.71 ton Capacity, 0.8900 in Stroke, 4.1800 in Retracted, 5.0700 in Extended
Mi Item #18767419
MFR #PUSD52

Mfr description
PUSD52 CYL 1400 LBS D/A PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.09/each

Specifications

Dimensions

  • Extended Height
    5.0700 in
  • Outside Diameter
    2.2520 in, 57.20 mm
  • Plunger Diameter
    16 mm
  • Retracted Height
    4.1800 in
  • Stroke  
    0.8900 in
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    0.71 ton
  • Effective Area
    0.591 in² | 3.81 cm²
  • Load Capacity
    6.3 kN, 1416 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.53 in³
  • Series / Type
    Pull Cylinder
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)