Motion
PUSD92

ENERPAC
PUSD92

Hydraulic Ram - Double-Acting | Hydraulic Return, 1.12 ton Capacity, 0.8700 in Stroke, 4.5700 in Retracted, 5.4300 in Extended
Mi Item #18767420
MFR #PUSD92
Price$1,470.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PUSD92

Hydraulic Ram - Double-Acting | Hydraulic Return, 1.12 ton Capacity, 0.8700 in Stroke, 4.5700 in Retracted, 5.4300 in Extended
Mi Item #18767420
MFR #PUSD92

Mfr description
PUSD92 CYL 2475 LBS D/A PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.56/each

Specifications

Dimensions

  • Extended Height
    5.4300 in
  • Outside Diameter
    2.1300 in, 54.10 mm
  • Plunger Diameter
    28.69 mm
  • Retracted Height
    4.5700 in
  • Saddle Diameter
    0.9340 in | 23.69 mm
  • Stroke  
    0.8700 in
  • Weight
    4.4 lbs, 2 kg

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    1.12 ton
  • Effective Area
    1.25 in² | 8.06 cm²
  • Load Capacity
    11.2 kN, 2475 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    1.08 in³
  • Series / Type
    Workholding Pull Cylinder
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)