Motion
RAC10010900

ENERPAC
RAC10010900

Hydraulic Ram - Single-Acting | Spring Return, 90.7 ton Capacity, 9.8400 in Stroke
Mi Item #18767425
MFR #RAC10010900
Price$1,889.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC10010900

Hydraulic Ram - Single-Acting | Spring Return, 90.7 ton Capacity, 9.8400 in Stroke
Mi Item #18767425
MFR #RAC10010900

Mfr description
RAC10010900 SPRING 100 TON 250MM STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,889.73/each

Specifications

Dimensions

  • Stroke  
    9.8400 in

Details

  • Actuation
    Spring Return
  • Cylinder Capacity
    90.7 ton
  • Load Capacity
    100 ton, 90.7 ton
  • Series / Type
    Single-Acting Locknut Cylinders
  • Type
    Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)