Motion
RACL1004040

ENERPAC
RACL1004040

Hydraulic Ram - Single-Acting, 100 ton Capacity, 3.9370 in Stroke
Mi Item #18767444
MFR #RACL1004040
Price$2,970.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL1004040

Hydraulic Ram - Single-Acting, 100 ton Capacity, 3.9370 in Stroke
Mi Item #18767444
MFR #RACL1004040

Mfr description
RACL1004040 PLUNGER 100 TON 100MM STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,970.39/each

Specifications

Dimensions

  • Stroke  
    3.9370 in
  • Weight
    15 lbs, 6.804 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    100 ton
  • Load Capacity
    100 ton
  • Series / Type
    Lock Nut
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)