Motion
RR20024

ENERPAC
RR20024

Hydraulic Ram - Double-Acting, 200.5 ton Capacity, 24.0000 in Stroke, 39.1900 in Retracted, 63.1900 in Extended
Mi Item #18767728
MFR #RR20024
Price$73,624.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR20024

Hydraulic Ram - Double-Acting, 200.5 ton Capacity, 24.0000 in Stroke, 39.1900 in Retracted, 63.1900 in Extended
Mi Item #18767728
MFR #RR20024

Mfr description
RR20024 200 TON CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73,624.08/each

Specifications

Dimensions

  • Base to Port
    4.2500 in | 108 mm
  • Collar Thread Length
    2.5600 in | 65 mm
  • Extended Height
    63.1900 in
  • Outside Diameter
    14.1300 in, 358 mm
  • Plunger Diameter
    203.19 mm
  • Retracted Height
    39.1900 in
  • Saddle Diameter
    7.5000 in | 190.50 mm
  • Stroke  
    24.0000 in
  • Weight
    1317 lbs, 597.4 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    14-1/8 in-8
  • Cylinder Capacity
    200.5 ton
  • Effective Area
    95.09 in² | 613.5 cm²
  • Load Capacity
    200.5 ton, 221 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    2282 in³
  • Series / Type
    General Purpose Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)