Motion
SCLS22

ENERPAC
SCLS22

Hydraulic Ram - Single-Acting, 0.216 ton Capacity, 0.6600 in Stroke, 4.4100 in Retracted, 5.0700 in Extended
Mi Item #18767953
MFR #SCLS22
Price$1,196.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCLS22

Hydraulic Ram - Single-Acting, 0.216 ton Capacity, 0.6600 in Stroke, 4.4100 in Retracted, 5.0700 in Extended
Mi Item #18767953
MFR #SCLS22

Mfr description
SCLS22 CYL 2KN S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.39/each

Specifications

Dimensions

  • Collar Thread Length
    0.5000 in | 12.69 mm
  • Extended Height
    5.0700 in
  • Outside Diameter
    1.5100 in, 38.39 mm
  • Plunger Diameter
    21.89 mm
  • Retracted Height
    4.4100 in
  • Stroke  
    0.6600 in
  • Weight
    1 lbs, 0.5 kg

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M28 x 1.5
  • Cylinder Capacity
    0.216 ton
  • Effective Area
    0.12 in² | 0.77 cm²
  • Load Capacity
    475 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.08 in³
  • Series / Type
    Swing Clamp-Cartridge
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)