Motion
SCRD52

ENERPAC
SCRD52

Hydraulic Ram - Double-Acting, 0.567 ton Capacity, 0.8900 in Stroke, 5.3300 in Retracted, 6.2200 in Extended
Mi Item #18767959
MFR #SCRD52
Price$1,276.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCRD52

Hydraulic Ram - Double-Acting, 0.567 ton Capacity, 0.8900 in Stroke, 5.3300 in Retracted, 6.2200 in Extended
Mi Item #18767959
MFR #SCRD52

Mfr description
SCRD52 CYL 5 KN D/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.91/each

Specifications

Dimensions

  • Extended Height
    6.2200 in
  • Outside Diameter
    2.2300 in, 56.60 mm
  • Plunger Diameter
    16 mm
  • Retracted Height
    5.3300 in
  • Stroke  
    0.8900 in
  • Weight
    2 lbs, 0.9 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M42 x 1.5
  • Cylinder Capacity
    0.567 ton
  • Effective Area
    0.28 in² | 1.81 cm²
  • Load Capacity
    1250 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.52 in³
  • Series / Type
    Swing Clamp-Cartridge
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)