Motion
SLLS121

ENERPAC
SLLS121

Hydraulic Ram - Single-Acting, 1.1 ton Capacity, 1.1000 in Stroke, 6.7500 in Retracted, 7.8500 in Extended
Mi Item #18768010
MFR #SLLS121
Price$1,370.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLLS121

Hydraulic Ram - Single-Acting, 1.1 ton Capacity, 1.1000 in Stroke, 6.7500 in Retracted, 7.8500 in Extended
Mi Item #18768010
MFR #SLLS121

Mfr description
SLLS121 CYL 2400 LBS S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.86/each

Specifications

Dimensions

  • Base to Port
    0.6100 in | 15.50 mm
  • Extended Height
    7.8500 in
  • Outside Diameter
    1.8700 in, 47.50 mm
  • Plunger Diameter
    22.10 mm
  • Retracted Height
    6.7500 in
  • Stroke  
    1.1000 in
  • Weight
    3.5 lbs, 1.6 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    1.1 ton
  • Effective Area
    0.63 in² | 4.06 cm²
  • Load Capacity
    2400 lbs, 1088.62 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.7 in³
  • Series / Type
    Swing Clamp-Lower Flange
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)