Motion
SLRS351

ENERPAC
SLRS351

Hydraulic Ram - Single-Acting, 3.38 ton Capacity, 1.2800 in Stroke, 7.7700 in Retracted, 9.0500 in Extended
Mi Item #18768033
MFR #SLRS351
Price$2,413.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLRS351

Hydraulic Ram - Single-Acting, 3.38 ton Capacity, 1.2800 in Stroke, 7.7700 in Retracted, 9.0500 in Extended
Mi Item #18768033
MFR #SLRS351

Mfr description
SLRS351 CYL 7450 LBS S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.86/each

Specifications

Dimensions

  • Extended Height
    9.0500 in
  • Outside Diameter
    3.1400 in, 79.79 mm
  • Plunger Diameter
    40.10 mm
  • Retracted Height
    7.7700 in
  • Saddle Diameter
    1.0200 in | 25.89 mm
  • Stroke  
    1.2800 in
  • Weight
    12.1 lbs, 5.49 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    3.38 ton
  • Effective Area
    1.92 in² | 12.39 cm²
  • Load Capacity
    7450 lbs, 3379.3 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    2.27 in³
  • Series / Type
    Swing Clamp-Lower Flange
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)