Motion
SLRS52

ENERPAC
SLRS52

Hydraulic Ram - Single-Acting, 0.45 ton Capacity, 0.8900 in Stroke, 93.50 mm Retracted, 5.3270 in Extended
MI ITEM #18768035
MFR #SLRS52
Price$1,271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLRS52

Hydraulic Ram - Single-Acting, 0.45 ton Capacity, 0.8900 in Stroke, 93.50 mm Retracted, 5.3270 in Extended
MI ITEM #18768035
MFR #SLRS52

Mfr description
SLRS52 CYL 5 KN S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.15/each

Specifications

Dimensions

  • Base to Port
    0.5500 in | 14 mm
  • Extended Height
    5.3270 in
  • Outside Diameter
    1.3700 in, 34.80 mm
  • Plunger Diameter
    16 mm
  • Retracted Height
    93.50 mm
  • Stroke  
    0.8900 in
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    0.45 ton
  • Effective Area
    0.281 in² | 1.81 cm²
  • Load Capacity
    4.9 kN, 1101.56 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.25 in³
  • Series / Type
    Swing Clamp-Lower Flange
  • Type
    Single-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)