Motion
SLSD52

ENERPAC
SLSD52

Hydraulic Ram - Double-Acting, 0.63 ton Capacity, 0.8900 in Stroke, 5.3270 in Retracted, 6.2170 in Extended
Mi Item #18768046
MFR #SLSD52
Price$1,271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLSD52

Hydraulic Ram - Double-Acting, 0.63 ton Capacity, 0.8900 in Stroke, 5.3270 in Retracted, 6.2170 in Extended
Mi Item #18768046
MFR #SLSD52

Mfr description
SLSD52 CYL 5 KN D/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.15/each

Specifications

Dimensions

  • Extended Height
    6.2170 in
  • Outside Diameter
    2.1260 in, 54 mm
  • Plunger Diameter
    16 mm
  • Retracted Height
    5.3270 in
  • Stroke  
    0.8900 in
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    0.63 ton
  • Effective Area
    0.281 in² | 1.81 cm²
  • Load Capacity
    5.6 kN
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.77 in³
  • Series / Type
    Swing Clamp-Lower Flange
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)