Motion
STSS121

ENERPAC
STSS121

Hydraulic Ram - Single-Acting, 1.1 ton Capacity, 0.9000 in Stroke, 5.6800 in Retracted, 6.7500 in Extended
Mi Item #18768095
MFR #STSS121
Price$1,271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
STSS121

Hydraulic Ram - Single-Acting, 1.1 ton Capacity, 0.9000 in Stroke, 5.6800 in Retracted, 6.7500 in Extended
Mi Item #18768095
MFR #STSS121

Mfr description
STSS121 CYL 2400 LBS S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.15/each

Specifications

Dimensions

  • Extended Height
    6.7500 in
  • Outside Diameter
    1.8750 in, 47.60 mm
  • Plunger Diameter
    22.10 mm
  • Retracted Height
    5.6800 in
  • Stroke  
    0.9000 in
  • Weight
    3.5 lbs, 1.6 kg

Details

  • Actuation
    Single-Acting
  • Collar Thread
    1.875-16 UN
  • Cylinder Capacity
    1.1 ton
  • Effective Area
    0.49 in² | 3.16 cm²
  • Load Capacity
    2400 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.42 in³
  • Series / Type
    Swing Clamp-Threaded Body
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)