Motion
SULS202

ENERPAC
SULS202

Hydraulic Ram - Single-Acting, 1.77 ton Capacity, 1.1600 in Stroke, 167 mm Retracted, 196.50 mm Extended
Mi Item #18768128
MFR #SULS202
Price$2,076.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SULS202

Hydraulic Ram - Single-Acting, 1.77 ton Capacity, 1.1600 in Stroke, 167 mm Retracted, 196.50 mm Extended
Mi Item #18768128
MFR #SULS202

Mfr description
SULS202 CYL 20 KN S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,076.42/each

Specifications

Dimensions

  • Extended Height
    196.50 mm
  • Outside Diameter
    2.4600 in, 62.60 mm
  • Plunger Diameter
    28.39 mm
  • Retracted Height
    167 mm
  • Stroke  
    1.1600 in
  • Weight
    7.7 lbs, 3.5 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    1.77 ton
  • Effective Area
    1.10 in² | 7.10 cm²
  • Load Capacity
    17.4 kN
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    1.22 in³
  • Series / Type
    Swing Clamp-Upper Flange
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)