Motion
SULS52

ENERPAC
SULS52

Hydraulic Ram - Single-Acting, 0.5 ton Capacity, 0.8900 in Stroke, 4.4370 in Retracted, 5.3270 in Extended
MI ITEM #18768132
MFR #SULS52
Price$1,370.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SULS52

Hydraulic Ram - Single-Acting, 0.5 ton Capacity, 0.8900 in Stroke, 4.4370 in Retracted, 5.3270 in Extended
MI ITEM #18768132
MFR #SULS52

Mfr description
SULS52 CYL 5 KN S/A SWING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.86/each

Specifications

Dimensions

  • Base to Port
    1.0790 in | 27.39 mm
  • Extended Height
    5.3270 in
  • Outside Diameter
    1.9690 in, 50 mm
  • Plunger Diameter
    16 mm
  • Retracted Height
    4.4370 in
  • Stroke  
    0.8900 in
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    0.5 ton
  • Effective Area
    0.281 in² | 1.81 cm²
  • Load Capacity
    4.9 kN
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    0.25 in³
  • Series / Type
    Swing Clamp-Upper Flange
  • Type
    Single-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)