Motion
TRCM2004

ENERPAC
TRCM2004

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.12 ton Capacity, 4.0000 in Stroke
Mi Item #18768208
MFR #TRCM2004
Price$3,470.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRCM2004

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.12 ton Capacity, 4.0000 in Stroke
Mi Item #18768208
MFR #TRCM2004

Mfr description
TRCM2004 CYL TRCM20 DA 4.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,470.27/each

Specifications

Dimensions

  • Plunger Diameter
    35.04 mm
  • Stroke  
    4.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    7.12 ton
  • Effective Area
    20.3 cm2
  • Load Capacity
    7.12 ton, 7.85 ton
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    12.7 in³
  • Series / Type
    Clevis Mount Tie Rod Cylinder
  • Type
    Clevis Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)