Motion
TRCM2006

ENERPAC
TRCM2006

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.85 ton Capacity, 6.0000 in Stroke
Mi Item #18768209
MFR #TRCM2006
Price$3,592.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRCM2006

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.85 ton Capacity, 6.0000 in Stroke
Mi Item #18768209
MFR #TRCM2006

Mfr description
TRCM2006 CYL TRCM20 DA 6.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,592.97/each

Specifications

Dimensions

  • Plunger Diameter
    35.04 mm
  • Stroke  
    6.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    7.85 ton
  • Effective Area
    3.14 in² | 20.3 cm²
  • Load Capacity
    15700 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    18.88 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Clevis Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)