Motion
TRCM2504

ENERPAC
TRCM2504

Hydraulic Ram - Double-Acting | Hydraulic Return, 12.28 ton Capacity, 4.0000 in Stroke, 7.2500 in Retracted, 11.2500 in Extended
Mi Item #18768212
MFR #TRCM2504
Price$4,141.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRCM2504

Hydraulic Ram - Double-Acting | Hydraulic Return, 12.28 ton Capacity, 4.0000 in Stroke, 7.2500 in Retracted, 11.2500 in Extended
Mi Item #18768212
MFR #TRCM2504

Mfr description
TRCM2504 CYL TRCM25 DA 4.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,141.33/each

Specifications

Dimensions

  • Extended Height
    11.2500 in
  • Plunger Diameter
    44.45 mm
  • Retracted Height
    7.2500 in
  • Saddle Diameter
    1.5000 in | 38.10 mm
  • Stroke  
    4.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    12.28 ton
  • Effective Area
    31.7 cm2
  • Load Capacity
    24550 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    19.6 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)