Motion
TRCM2510

ENERPAC
TRCM2510

Hydraulic Ram - Double-Acting | Hydraulic Return, 11.14 ton Capacity, 10.0000 in Stroke, 5.3800 in Retracted, 15.3800 in Extended
Mi Item #18768214
MFR #TRCM2510
Price$5,871.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRCM2510

Hydraulic Ram - Double-Acting | Hydraulic Return, 11.14 ton Capacity, 10.0000 in Stroke, 5.3800 in Retracted, 15.3800 in Extended
Mi Item #18768214
MFR #TRCM2510

Mfr description
TRCM2510 CYL TRCM25 DA 10.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,871.22/each

Specifications

Dimensions

  • Extended Height
    15.3800 in
  • Outside Diameter
    3.5000 in, 73.20 mm
  • Plunger Diameter
    44.39 mm
  • Retracted Height
    5.3800 in
  • Saddle Diameter
    1.5000 in | 38.10 mm
  • Stroke  
    10.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    11.14 ton
  • Effective Area
    4.91 in² | 31.7 cm²
  • Load Capacity
    24550 lbs, 11135.7 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    49.1 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)