Motion
TRCM3202

ENERPAC
TRCM3202

Hydraulic Ram - Double-Acting | Hydraulic Return, 18.82 ton Capacity, 2.0000 in Stroke, 9.1300 in Retracted, 11.1300 in Extended
Mi Item #18768216
MFR #TRCM3202
Price$4,290.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRCM3202

Hydraulic Ram - Double-Acting | Hydraulic Return, 18.82 ton Capacity, 2.0000 in Stroke, 9.1300 in Retracted, 11.1300 in Extended
Mi Item #18768216
MFR #TRCM3202

Mfr description
TRCM3202 CYL TRCM32 DA 2.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,290.37/each

Specifications

Dimensions

  • Extended Height
    11.1300 in
  • Plunger Diameter
    50.79 mm
  • Retracted Height
    9.1300 in
  • Saddle Diameter
    1.7500 in | 44.45 mm
  • Stroke  
    2.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    18.82 ton
  • Effective Area
    8.3 in² | 53.55 cm²
  • Load Capacity
    41500 lbs, 18824.08 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    16.6 in³
  • Series / Type
    Tie-Rod Cylinder
  • Type
    Clevis Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)