Motion
TRCM3212

ENERPAC
TRCM3212

Hydraulic Ram - Double-Acting | Hydraulic Return, 18.82 ton Capacity, 12.0000 in Stroke, 7.5000 in Retracted, 19.5000 in Extended
Mi Item #18768219
MFR #TRCM3212
Price$6,029.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRCM3212

Hydraulic Ram - Double-Acting | Hydraulic Return, 18.82 ton Capacity, 12.0000 in Stroke, 7.5000 in Retracted, 19.5000 in Extended
Mi Item #18768219
MFR #TRCM3212

Mfr description
TRCM3212 CYL TRCM32 DA 12.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,029.86/each

Specifications

Dimensions

  • Extended Height
    19.5000 in
  • Outside Diameter
    4.5000 in, 114.29 mm
  • Plunger Diameter
    50.79 mm
  • Retracted Height
    7.5000 in
  • Saddle Diameter
    2.0000 in | 50.79 mm
  • Stroke  
    12.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    18.82 ton
  • Effective Area
    8.3 in² | 53.55 cm²
  • Load Capacity
    41500 lbs, 18824.08 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    99.6 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)