Motion
TRFL1512

ENERPAC
TRFL1512

Hydraulic Ram - Double-Acting | Hydraulic Return, 4.014 ton Capacity, 12.0000 in Stroke
Mi Item #18768224
MFR #TRFL1512
Price$2,904.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRFL1512

Hydraulic Ram - Double-Acting | Hydraulic Return, 4.014 ton Capacity, 12.0000 in Stroke
Mi Item #18768224
MFR #TRFL1512

Mfr description
TRFL1512 CYL TRFL15 DA 12.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.86/each

Specifications

Dimensions

  • Plunger Diameter
    25.39 mm
  • Saddle Diameter
    1.5000 in | 38.10 mm
  • Stroke  
    12.0000 in
  • Weight
    19.18 lbs, 8.7 kg

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    4.014 ton
  • Effective Area
    1.77 in² | 11.4 cm²
  • Load Capacity
    8850 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    21.24 in³
  • Series / Type
    Tie-Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)