Motion
TRFL2012

ENERPAC
TRFL2012

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.85 ton Capacity, 12.0000 in Stroke, 6.8800 in Retracted, 18.8800 in Extended
Mi Item #18768228
MFR #TRFL2012
Price$3,729.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRFL2012

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.85 ton Capacity, 12.0000 in Stroke, 6.8800 in Retracted, 18.8800 in Extended
Mi Item #18768228
MFR #TRFL2012

Mfr description
TRFL2012 CYL TRFL20 DA 12.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,729.11/each

Specifications

Dimensions

  • Extended Height
    18.8800 in
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Plunger Diameter
    35 mm
  • Retracted Height
    6.8800 in
  • Stroke  
    12.0000 in
  • Weight
    54.25 lbs, 24.61 kg

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    7.85 ton
  • Effective Area
    3.14 in² | 20.3 cm²
  • Load Capacity
    15700 lbs
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    37.68 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)