Motion
TRFM2002

ENERPAC
TRFM2002

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.12 ton Capacity, 2.0000 in Stroke, 4.8800 in Retracted, 6.8800 in Extended
MI ITEM #18768240
MFR #TRFM2002
Price$3,673.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRFM2002

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.12 ton Capacity, 2.0000 in Stroke, 4.8800 in Retracted, 6.8800 in Extended
MI ITEM #18768240
MFR #TRFM2002

Mfr description
TRFM2002 CYL TRFM20 DA 2.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,673.58/each

Specifications

Dimensions

  • Extended Height
    6.8800 in
  • Outside Diameter
    2.5000 in, 63.50 mm
  • Plunger Diameter
    35.04 mm
  • Retracted Height
    4.8800 in
  • Saddle Diameter
    1.5000 in | 38.10 mm
  • Stroke  
    2.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    7.12 ton
  • Effective Area
    3.14 in² | 20.3 cm²
  • Load Capacity
    15700 lbs, 7121.4 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    6.28 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)