Motion
TRFM2006

ENERPAC
TRFM2006

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.12 ton Capacity, 6.0000 in Stroke, 6.8800 in Retracted, 12.8800 in Extended
MI ITEM #18768242
MFR #TRFM2006
Price$4,110.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRFM2006

Hydraulic Ram - Double-Acting | Hydraulic Return, 7.12 ton Capacity, 6.0000 in Stroke, 6.8800 in Retracted, 12.8800 in Extended
MI ITEM #18768242
MFR #TRFM2006

Mfr description
TRFM2006 CYL TRFM20 DA 6.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,110.65/each

Specifications

Dimensions

  • Extended Height
    12.8800 in
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Plunger Diameter
    35.04 mm
  • Retracted Height
    6.8800 in
  • Stroke  
    6.0000 in
  • Weight
    22 lbs, 9.98 kg

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    7.12 ton
  • Effective Area
    3.14 in² | 20.3 cm²
  • Load Capacity
    15700 lbs, 7121.4 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    18.84 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)