Motion
TRFM2510

ENERPAC
TRFM2510

Hydraulic Ram - Double-Acting | Hydraulic Return, 12.275 ton Capacity, 10.0000 in Stroke
Mi Item #18768247
MFR #TRFM2510
Price$5,424.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRFM2510

Hydraulic Ram - Double-Acting | Hydraulic Return, 12.275 ton Capacity, 10.0000 in Stroke
Mi Item #18768247
MFR #TRFM2510

Mfr description
TRFM2510 CYL TRFM DA 10.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,424.46/each

Specifications

Dimensions

  • Plunger Diameter
    44.45 mm
  • Saddle Diameter
    1.5000 in | 38.10 mm
  • Stroke  
    10.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    12.275 ton
  • Effective Area
    4.91 in² | 31.7 cm²
  • Load Capacity
    24550 lbs, 11135.7 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    49.1 in³
  • Series / Type
    Tie Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)