Motion
TRFM3204

ENERPAC
TRFM3204

Hydraulic Ram - Double-Acting | Hydraulic Return, 18.82 ton Capacity, 4.0000 in Stroke, 6.2500 in Retracted, 10.2500 in Extended
Mi Item #18768249
MFR #TRFM3204
Price$5,587.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TRFM3204

Hydraulic Ram - Double-Acting | Hydraulic Return, 18.82 ton Capacity, 4.0000 in Stroke, 6.2500 in Retracted, 10.2500 in Extended
Mi Item #18768249
MFR #TRFM3204

Mfr description
TRFM3204 CYL TRFM32 DA 4.0 STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,587.25/each

Specifications

Dimensions

  • Extended Height
    10.2500 in
  • Outside Diameter
    4.5000 in, 114.29 mm
  • Plunger Diameter
    50.79 mm
  • Retracted Height
    6.2500 in
  • Stroke  
    4.0000 in

Details

  • Actuation
    Hydraulic Return
  • Cylinder Capacity
    18.82 ton
  • Effective Area
    8.3 in² | 53.55 cm²
  • Load Capacity
    41500 lbs, 18824.08 kg
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    32.22 in³
  • Series / Type
    Tie-Rod Cylinder
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)