Motion
ZA4208TX-QR0P

ENERPAC
ZA4208TX-QR0P

Air-driven Hydraulic Pump - 1.8 gal Reservoir, 1 gal Usable Capacity, 10000 psi Max, 60 in³/min Flow at Max psi
Mi Item #18768641
MFR #ZA4208TX-QR0P
Price$26,662.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4208TX-QR0P

Air-driven Hydraulic Pump - 1.8 gal Reservoir, 1 gal Usable Capacity, 10000 psi Max, 60 in³/min Flow at Max psi
Mi Item #18768641
MFR #ZA4208TX-QR0P

Mfr description
ZA4208TX-QR0P PUMP ZA4T VA42-HAWE 8L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,662.92/each

Specifications

Dimensions

  • Weight
    115 lbs

Details

  • Air Consumption
    20 to 100 scfm
  • Air Pressure Range
    60 to 100 psi
  • Control Switch
    Pendant
  • For Use With
    Enerpac Hydraulic Torque Wrenches
  • Max Pressure
    10000 psi
  • Reservoir Capacity
    1.8 gal (US)
  • Series / Type
    ZA Series
  • Sound Level
    87 to 90 dB(a)
  • Typical Flow At 0 Psi
    600 in³/min
  • Typical Flow At 100 Psi
    600 in³/min
  • Typical Flow At 10000 Psi
    60 in³/min
  • Typical Flow At 5000 Psi
    80 in³/min
  • Typical Flow At Max Psi
    60 in³/min
  • Usable Oil Capacity
    1 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)