Motion
ZA4440MX-F

ENERPAC
ZA4440MX-F

Air-driven Hydraulic Pump - 10 gal Reservoir, 10 gal Usable Capacity, 10000 psi Max, 80 in³/min Flow at Max psi
Mi Item #18768721
MFR #ZA4440MX-F
Price$18,146.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4440MX-F

Air-driven Hydraulic Pump - 10 gal Reservoir, 10 gal Usable Capacity, 10000 psi Max, 80 in³/min Flow at Max psi
Mi Item #18768721
MFR #ZA4440MX-F

Mfr description
ZA4440MX-F PUMP ZA4 VM43 40L FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,146.72/each

Specifications

Dimensions

  • Outlet Port Size
    3/8 in NPTF
  • Weight
    164.6 lbs

Details

  • Air Consumption
    20 to 100 scfm
  • Air Pressure Range
    60 to 100 psi
  • Control Switch
    Manual
  • For Use With
    Double-Acting Cylinders
  • Max Pressure
    10000 psi
  • Reservoir Capacity
    10 gal (US)
  • Series / Type
    ZA Series
  • Sound Level
    94 to 97 dB(a)
  • Typical Flow At 0 Psi
    850 in³/min
  • Typical Flow At 100 Psi
    850 in³/min
  • Typical Flow At 1000 Psi
    675 in³/min
  • Typical Flow At 10000 Psi
    80 in³/min
  • Typical Flow At 500 Psi
    675 in³/min
  • Typical Flow At 5000 Psi
    110 in³/min
  • Typical Flow At Max Psi
    80 in³/min
  • Usable Oil Capacity
    10 gal (US)
  • Valve Type
    3-position, 4-way
  • Valve Type/Function
    3-position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)