Motion
ZA4610MX-G

ENERPAC
ZA4610MX-G

Air-driven Hydraulic Pump - 2.64 gal Reservoir, 2.64 gal Usable Capacity, 10153 psi Max, 1.3 L/min Flow at Max psi
Mi Item #18768736
MFR #ZA4610MX-G
Price$16,392.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4610MX-G

Air-driven Hydraulic Pump - 2.64 gal Reservoir, 2.64 gal Usable Capacity, 10153 psi Max, 1.3 L/min Flow at Max psi
Mi Item #18768736
MFR #ZA4610MX-G

Mfr description
ZA4610MX-G PUMP ZA4 VM33L LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,392.20/each

Specifications

Dimensions

  • Outlet Port Size
    3/8 in NPTF
  • Weight
    112.44 lbs

Details

  • Air Consumption
    100.29 scfm
  • For Use With
    Single-Acting Cylinders
  • Max Pressure
    10153 psi
  • Reservoir Capacity
    2.64 gal (US)
  • Series / Type
    ZA Series
  • Sound Level
    80 to 95 dB(a)
  • Typical Flow At 0 Psi
    3.7 gpm
  • Typical Flow At 10000 Psi
    0.34 gpm
  • Typical Flow At 5000 Psi
    0.48 gpm
  • Typical Flow At Max Psi
    1.3 L/min
  • Usable Oil Capacity
    2.64 gal (US)
  • Valve Type
    3/3 Manual Locking Valve
  • Valve Type/Function
    3/3 Manual Locking Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)