Motion
ZA4810MX-GHR

ENERPAC
ZA4810MX-GHR

Air-driven Hydraulic Pump - 2.64 gal Reservoir, 2.64 gal Usable Capacity, 10153 psi Max, 1.3 L/min Flow at Max psi
Mi Item #18768761
MFR #ZA4810MX-GHR
Price$20,266.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4810MX-GHR

Air-driven Hydraulic Pump - 2.64 gal Reservoir, 2.64 gal Usable Capacity, 10153 psi Max, 1.3 L/min Flow at Max psi
Mi Item #18768761
MFR #ZA4810MX-GHR

Mfr description
ZA4810MX-GHR PUMP ZA4 VM43L 10L GAGE HX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,266.55/each

Specifications

Dimensions

  • Outlet Port Size
    3/8 in NPTF
  • Weight
    88.18 lbs

Details

  • Air Consumption
    100.29 scfm
  • Air Pressure Range
    60 to 100 psi
  • Control Switch
    Manual
  • For Use With
    Double-Acting Cylinders
  • Max Pressure
    10153 psi
  • Reservoir Capacity
    2.64 gal (US)
  • Series / Type
    ZA Series
  • Sound Level
    80 to 95 dB(a)
  • Typical Flow At 0 Psi
    3.7 gpm
  • Typical Flow At 10000 Psi
    0.34 gpm
  • Typical Flow At 5000 Psi
    0.48 gpm
  • Typical Flow At Max Psi
    1.3 L/min
  • Usable Oil Capacity
    2.64 gal (US)
  • Valve Type
    4/3 Manual Locking Valve
  • Valve Type/Function
    4/3 Manual Locking Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)