Motion
ZE2308PE

ENERPAC
ZE2308PE

Electric Hydraulic Pump - 1.80 gal Reservoir, 50/60 Hz
Mi Item #18768794
MFR #ZE2308PE
Price$10,056.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZE2308PE

Electric Hydraulic Pump - 1.80 gal Reservoir, 50/60 Hz
Mi Item #18768794
MFR #ZE2308PE

Mfr description
ZE2308PE PUMP ZE2 VM33 .75 230 CE 8L JOG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,056.13/each

Specifications

Dimensions

  • Height
    20.4000 in, 518 mm
  • Overall Height
    20.4000 in, 518 mm
  • Overall Width
    16.1000 in, 408.94 mm
  • Weight
    92 lbs, 41.73 kg

Details

  • Frequency
    50/60 Hz
  • Max Pressure
    700 bar, 10000 psi
  • Motor Phase
    1 ph
  • Pressure Rating
    10000 psi; 700 bar
  • Product Types
    Electric Hydraulic Pump
  • Pump Type
    Electric High Flow
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    415.8 in³
  • Series / Type
    ZE/Electric Hydraulic Pump
  • Sound Level
    79 dB(a)
  • Type
    Electric Hydraulic Pump
  • Typical Flow At 100 Psi
    200 in³/min
  • Typical Flow At 10000 Psi
    20 in³/min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)