Motion
ZE3310SW-HTU

ENERPAC
ZE3310SW-HTU

Electric Hydraulic Pump - 2.60 gal Reservoir, 50/60 Hz
Mi Item #18769035
MFR #ZE3310SW-HTU
Price$27,194.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZE3310SW-HTU

Electric Hydraulic Pump - 2.60 gal Reservoir, 50/60 Hz
Mi Item #18769035
MFR #ZE3310SW-HTU

Mfr description
ZE3310SW-HTU PUMP ZE3 VE33 3HLCD400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,194.68/each

Specifications

Details

  • Frequency
    50/60 Hz
  • Max Pressure
    700 bar, 10000 psi
  • Motor Phase
    3 ph
  • Pressure Rating
    10000 psi; 700 bar
  • Product Types
    Electric Hydraulic Pump
  • Pump Type
    Electric High Flow
  • Reservoir Capacity
    2.60 gal (US)
  • Reservoir Capacity Cubic Inches
    600.6 in³
  • Series / Type
    ZE/Electric Hydraulic Pump
  • Sound Level
    75 dB(a)
  • Type
    Electric Hydraulic Pump
  • Typical Flow At 10000 Psi
    40 in³/min
  • Typical Flow At 5000 Psi
    42 in³/min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)