Motion
DWRR.5990

DRILL AMERICA
DWRR.5990

DWRR.5990 .5990 HSS STRAIGHT SHANK STRAI
Mi Item #18770168
MFR #DWRR.5990
Price$65.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWRR.5990

DWRR.5990 .5990 HSS STRAIGHT SHANK STRAI
Mi Item #18770168
MFR #DWRR.5990

Mfr description
DWRR.5990 .5990 HSS STRAIGHT SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.17/each

Specifications

Dimensions

  • Reamer Diameter
    0.5990 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)