Motion
MAT2904
Sorbent Pads, Roll & Mat - Perforated, Black, Gray Color, 32 in Wide, 200 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #18787426
MFR #MAT2904
Price$448.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Perforated, Black, Gray Color, 32 in Wide, 200 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #18787426
MFR #MAT2904

Mfr description
MAT2904 PIG UV-RESISTANT ABSORBENT MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.95/each

Specifications

Dimensions

  • Dimensions
    32 in x 200 ft
  • Length
    200 ft
  • Weight
    37 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    47.4 gal (US)
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray, Black
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)