Motion
WIP444-BK
0 - Dry, Microfiber Cloth, Number of Wipes: 50
Mi Item #18787445
MFR #WIP444-BK
Price$46.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Dry, Microfiber Cloth, Number of Wipes: 50
Mi Item #18787445
MFR #WIP444-BK

Mfr description
WIP444-BK PIG SHOPREADY DISPOSABLE MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.24/each

Specifications

Dimensions

  • Weight
    2.4 lbs
  • Wipe Length
    12.0000 in
  • Wipe Width
    12.0000 in

Details

  • Cleaning Wipe Type
    Disposable
  • Color
    Black
  • Fabric Type
    Microfiber
  • For Use With
    General Purpose Cleaners
  • Number of Wipes
    50
  • Style
    Pop-Up
  • Treated Or Dry
    Dry
  • Wipe Material
    Microfiber Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)