Motion
WIP445-BL
Microfiber Wiper - Microfiber Cloth, 80% Polyester, 20% Polyamide
Mi Item #18787449
MFR #WIP445-BL
Price$380.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microfiber Wiper - Microfiber Cloth, 80% Polyester, 20% Polyamide
Mi Item #18787449
MFR #WIP445-BL

Mfr description
WIP445-BL PIG SHOPREADY DISPOSABLE MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.42/each

Specifications

Dimensions

  • Weight
    19.2 lbs
  • Wipe Length
    12.0000 in
  • Wipe Width
    12.0000 in

Details

  • Cleaning Wipe Type
    All-Purpose
  • Style
    Pop-Up
  • Wipe Material
    20% Polyamide, 80% Polyester, Microfiber Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)