1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
WIP445-WH
Microfiber Wiper - Microfiber Cloth, 80% Polyester, 20% Polyamide
MI ITEM #
18787451
MFR #
WIP445-WH
Price
$380.42
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
NEW PIG CORPORATION WIP445-WH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
WIP445-WH
Microfiber Wiper - Microfiber Cloth, 80% Polyester, 20% Polyamide
MI ITEM #
18787451
MFR #
WIP445-WH
Mfr description
WIP445-WH PIG SHOPREADY DISPOSABLE MICRO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$380
.42
/each
Add to Cart
Specifications
Dimensions
Weight
19.2 lbs
Wipe Length
12.0000 in
Wipe Width
12.0000 in
Details
Cleaning Wipe Type
All-Purpose
Style
Pop-Up
Wipe Material
20% Polyamide, 80% Polyester, Microfiber Cloth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items