Motion
BX67RF
Industrial V-Belt - BX Section, 21/32 in Top Width, 1 Strand, 70 in Nominal Outside Length, Cogged
MI ITEM #18787614
MFR #BX67RF
Price$81.00/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - BX Section, 21/32 in Top Width, 1 Strand, 70 in Nominal Outside Length, Cogged
MI ITEM #18787614
MFR #BX67RF

Mfr description
BX67RF GOLD RIBBON COG-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.00/pc

Specifications

Dimensions

  • Nominal Outside Length
    70 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)