Motion
2407-22Y
Cordless Drill Driver - 0.3750 in Chuck Size
MI ITEM #18790089
MFR #2407-22Y
Price$171.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.3750 in Chuck Size
MI ITEM #18790089
MFR #2407-22Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.95/each

Specifications

Dimensions

  • Chuck Size
    0.3750 in
  • Overall Width
    2.2200 in

Details

  • Battery Series
    M12
  • Chuck Type
    Industrial
  • Color
    Black, Red
  • Includes
    Carrying Case, M12 3/8 Drill/Driver, M12 Lithium-ion Battery Charger, M12 REDLITHIUM CP1.5 Battery Pack
  • Material
    Metal
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Maximum Torque
    275
  • Number Of Batteries
    2
  • Number Of Clutch Settings
    20
  • Number Of Pieces
    1

Overview

Mfr description
2407-22Y M12 3/8 DRILL DRIVER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought