Motion
2503-22Z
Cordless Drill Driver - 0.5000 in Chuck Size, 12 V
Mi Item #18790110
MFR #2503-22Z
Price$225.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size, 12 V
Mi Item #18790110
MFR #2503-22Z

Mfr description
2503-22Z M12 FUEL DRILL DRIVER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.73/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in
  • Overall Width
    2.1000 in
  • Torque
    350 in/lb

Details

  • Battery Series
    M12
  • Chuck Type
    Metal Single Sleeve - Ratcheting
  • Includes
    Belt Clip, Carrying Case, Charger, M12 FUEL 1/2 in Drill Driver (Tool Only), M12 REDLITHIUM Compact Battery Pack, M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Maximum Torque
    350
  • Power Source
    Cordless
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)