Specifications
Details
- DescriptionThe MILWAUKEE® M12 FUEL™ High Speed Chain Snake for 1-1/4”-2” Pipes delivers the most productive, compact way to clear with instant setup. The Chain Snake provides the power to clear up to 35’ out delivering full power at max distance. The Chain Snake provides the easiest, most controlled wall-to-wall clean, featuring an infinite variable speed, an electronic foot pedal, and a mechanical clutch. Eliminate the hassle of extension cords, finding electrical outlets, and unreliable drill connections, the Chain Snake provides access to power anywhere. The included (1) M12™ REDLITHIUM™ XC6.0 batteries allow the tool to clear 70’ of build-up per charge. The M12 FUEL™ Chain Snake comes with 1-1/4” – 1-1/2” and 2” standard chain knockers to clear soft blockages and build-up. Additional accessories available: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Penetrating Head (48-53-3037), and Replacement Cable (48-53-2519).
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)