Overview
Mfr description
2928-22 M18 FUEL ROLL GROOVER
- Designed for the Pipe Fitter
- Grooves 2” - 6” Sch 40, 2” - 6” Sch 10
- Fastest Setup to Install, Work Anywhere
- Easiest Way to Groove
- Up to 25 3" Sch 40 Grooves Per Charge
- Easiest Transportation for Maximum Productivity
- No Ratcheting, No Cranking
- Operates in Less Than 4-1/2” of Clearance for Best Access
- One-Key™ technology allows for tracking, tool security, and inventory management
- REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
- POWERSTATE™ brushless motor provides more power, more run-time, and longer life
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data