Specifications
Details
- DescriptionThe MILWAUKEE® Power Manager for 20-amp branch circuits allows users to manage a larger number of M12™, M18™, and MX FUEL™ chargers to charge more batteries. Our Power Manager enables users to maximize the capabilities of their electrical infrastructure and avoid tripped breakers. Designed for use with battery chargers, the Power Manager monitors the power being pulled from each outlet and energizes the maximum number of outlets possible. The Power Manager automatically turns on additional outlets as batteries finish charging and power becomes available. This facilitates users with high energy demands to avoid unnecessary infrastructure upgrades, manually changing packs on chargers and overloading electrical circuits. The Power Manager includes a power throttle to customize the total power being pulled through the device to support other circuit needs. This solution is compatible with the modular PACKOUT™ storage system for easy mounting and flexibility as charging needs change over time. With the Power Manager, users can expand the capabilities of their circuits for extended periods of time, without additional steps to manage the charging process.