Motion
3401-22
Cordless Drill Driver - 0.3750 in Chuck Size
MI ITEM #18790279
MFR #3401-22
Price$198.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.3750 in Chuck Size
MI ITEM #18790279
MFR #3401-22

Mfr description
3401-22 M12 SCPBL DRILL DRIVER KIT
  • Subcompact design: superior balance and control, ideal for overhead drilling or working in tight spaces
  • Only 5.4" in length
  • 350 in-lbs. of torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.60/each

Specifications

Dimensions

  • Chuck Size
    0.3750 in

Details

  • Battery Series
    M12
  • Chuck Type
    All Metal
  • Description
    The MILWAUKEE® M12™ Subcompact Brushless 3/8" Drill/Driver Kit features the most compact and lightest weight drill/driver, providing ultimate access into tight spaces. The compact drill is only 5.4" in length and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck, providing best-in-class durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to deliver optimal performance for the tools. Kit includes M12™ Subcompact Brushless 3/8" Drill/Driver, (2) M12™ REDLITHIUM™ CP 2.0 battery packs, M12™ charger and contractor bag. The M12™ Subcompact Brushless 3/8" Drill/Driver is part of the M12™ system, fully compatible with over 150+ solutions.
  • Includes
    M12 Subcompact Brushless 3/8 in Drill/Driver
  • Max Rpm
    1550 rpm
  • Maximum Speed
    1550 rpm
  • Number Of Clutch Settings
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)