Specifications
Details
- DescriptionThe MILWAUKEE® M18 FUEL™ #10 (1-1/4") Rebar Cutter is designed for the reinforcing ironworker, providing faster cutting, increased cuts per charge and cold cuts with less sparks than an abrasive wheel. Featuring POWERSTATE™ Brushless Motor Technology, the M18 FUEL Rebar Cutter provides 2 second cuts through #5 bar. When paired with our M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery, it delivers up to 240 cuts in #5 bar. Easy blade change with a connected cover and limited fasteners. RAPIDSTOP™ Braking provides stop times under 2 seconds with the Milwaukee® #10 (1-1/4”) Rebar Cutting Blade. Exclusively compatible with Milwaukee® #10 (1-1/4”) Rebar Cutting Blade uses carbide teeth to cut faster and with less sparks than an abrasive wheel. The M18 FUEL™ #10 (1-1/4") Rebar Cutter provides the durability and performance to handle the toughest jobsite conditions and takes steel rod cutting to the next level.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)