Overview
Mfr description
48-22-3013 FIBER TRI-HOLE STRIPPER
- Precise & Controlled Stripping
- Precise Fiber Fit
- Comfortable Handle Fit
- Durable Stripping Holes
- Easy Access Lever Lock
- Laser Etched Size Markings
- Precision Ground Stripping Holes
- First Hole Strips 1.6-3.0mm Fiber Jacket
- Second Hole Strips 600-900 Micron Buffer
- Third Hole Strips 250 Micron Acrylate
- Limited Lifetime manufacture warranty
Specifications
- DescriptionThe Milwaukee® Tri-Hole Fiber Optic Stripper provides precise and controlled stripping, allowing the fiber to fit precisely in the stripping notches. The tool features handles that fit comfortably, providing more control and grip. The durable, precision-ground stripping holes perform all standard fiber stripping functions, including stripping the 1.6mm-3.0mm jacket, 600-900 micron tight buffer, and 250-micron buffer coating. This fiber optic stripper is also spring-loaded with factory-set blade notches and locks for convenient storage. The Milwaukee® Tri-Hole Fiber Optic Stripper is backed by Milwaukee’s Limited Lifetime Warranty.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data