Overview
Mfr description
48-40-0752 7-1/4" 24T NITRUS FRAME/DEMO
- Fastest Cutting. Longest Life.
- One Blade, Demo To Frame
- Unmatched Durability: 400+ Nails, 50+ Screws, 120ft+ Of Shingles
- Sharpest, Longest Lasting - Welded Carbide Teeth
- Cool Cutting – Diamond Venting
- Up to 5x Life in Wood with Nails vs. the Leading Competitor
- Up to 3x Faster Cuts in Wood After Hitting Nails vs. the Leading Competitor
- Straight, Effortless Cuts
- For Use With: Softwoods, Hardwoods, Wood with Nails, Wood with Screws, Shingles, Wet Lumber, Treated Lumber, Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
- 7-1/4”, 24 TPI
- Arbor: 5/8” with Diamond Knock Out
- Optimized for Both Corded & Cordless
- Includes (2) Blades
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data