Specifications
Details
- Features & Benefits• Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes • Nylon sheathing allows users to hold onto cable during application without risk of injury • 1/4”x 35’ (Diameter and Width) • Can be wiped down in application for easy cleaning and maintenance • Can be used in all lines from 1-1/4” – 2” • Not compatible with competitive units • Field repairable cable can be cut with grinder for on-the-job maintenance
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)