Specifications
Details
- Features & Benefits• Compatible with M12™ 75' Drain Camera w/ PACKOUT™ Compatibility (3154-20)• Pushes up to 75' in 1-½" - 4" Lines • Compatible with Replacement Camera Kit for M12™ 75' Drain Camera (48-53-3155) • Flexible Cable for Tight Bends
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)